This product requires certification to purchase.

1 in. 300# 316L Stainless Steel Blind Raised Face Flange

1 in. 300# 316L Stainless Steel Blind Raised Face Flange

  • Fast #
  • Part #IS3006LRFBFGW
  • Item #7198546
  • Manufacturer Part #IS3006LRFBFGW
4.7 out of 5 Customer Rating

1 in. 300# 316L Stainless Steel Blind Raised Face Flange

  • Fast #
  • Part #IS3006LRFBFGW
  • Item #7198546
  • Manufacturer Part #IS3006LRFBFGW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Flange Type
Blind, Raised Face
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No