1 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron
1 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 45°
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- UPC:
- 690291031991