This product requires certification to purchase.

1 in. 3000# Round Head Stainless Steel Solid Plug

1 in. 3000# Round Head Stainless Steel Solid Plug

  • Fast #
  • Part #DS3000F9RHPG
  • Item #1338645
  • Manufacturer Part #DS3000F9RHPG
3.7 out of 5 Customer Rating

1 in. 3000# Round Head Stainless Steel Solid Plug

  • Fast #
  • Part #DS3000F9RHPG
  • Item #1338645
  • Manufacturer Part #DS3000F9RHPG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182 Grade F9
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Solid Plug
Head Style:
Round Head
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#