This product requires certification to purchase.

1 in. 3000# Socket Weld 90° Elbow Low Temp Forged Steel SA350 LF2

1 in. 3000# Socket Weld 90° Elbow Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #FS3LF2S9G
  • Item #1915861
  • Manufacturer Part #FS3LF2S9G
4.8 out of 5 Customer Rating

1 in. 3000# Socket Weld 90° Elbow Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #FS3LF2S9G
  • Item #1915861
  • Manufacturer Part #FS3LF2S9G
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Forged Carbon Steel
Material Type
SA350 LF2
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11
ASTM
ASTM A350 LF2
Origin
Domestic