This product requires certification to purchase.

1 in. 3000# Socket Weld Union Forged Steel A105

1 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #IFSSSSUG
  • Item #227367
  • Manufacturer Part #12404010XG
3.6 out of 5 Customer Rating

1 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #IFSSSSUG
  • Item #227367
  • Manufacturer Part #12404010XG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Union
IAPMO Listed:
No
MSS:
MSS SP-83
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
UPC:
082647102132