This product requires certification to purchase.

1 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

1 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #DS4L3STGE
  • Item #4281359
  • Manufacturer Part #DS4L3STGE
5 out of 5 Customer Rating

1 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #DS4L3STGE
  • Item #4281359
  • Manufacturer Part #DS4L3STGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No