This product requires certification to purchase.

1 in. 316L Stainless Steel 0.083 Seamless A269 Tubing Global

1 in. 316L Stainless Steel 0.083 Seamless A269 Tubing Global

  • Fast #
  • Part #IST6L083A269G
  • Item #9536003
  • Manufacturer Part #IST6L083A269G
5 out of 5 Customer Rating

1 in. 316L Stainless Steel 0.083 Seamless A269 Tubing Global

  • Fast #
  • Part #IST6L083A269G
  • Item #9536003
  • Manufacturer Part #IST6L083A269G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
352 ft
Wall Thickness
0.083 in
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-269
Origin
Global
Type
IST6L083A269G