1 in. Barbed Insert PVC Coupling
1 in. Barbed Insert PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2609
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 3-3/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054211159798
- Weight:
- 1/20 lb