This product requires certification to purchase.

1 in. Black Plain (Beveled) End A53 Schedule 80 Carbon Steel Pipe (Domestic)

1 in. Black Plain (Beveled) End A53 Schedule 80 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBPPEA5380G
  • Item #24906
  • Manufacturer Part #DBPPEA5380G
3.2 out of 5 Customer Rating

1 in. Black Plain (Beveled) End A53 Schedule 80 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBPPEA5380G
  • Item #24906
  • Manufacturer Part #DBPPEA5380G
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 105 Lift: 1050
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1 in
Pressure Class:
700 psi
Schedule Class:
80
Wall Thickness:
0.179 in