This product requires certification to purchase.

1 in. Blind 150# Raised Face Carbon Steel Flange

1 in. Blind 150# Raised Face Carbon Steel Flange

  • Fast #
  • Part #GRFBFGW
  • Item #7201608
  • Manufacturer Part #105130010000
3.1 out of 5 Customer Rating

1 in. Blind 150# Raised Face Carbon Steel Flange

  • Fast #
  • Part #GRFBFGW
  • Item #7201608
  • Manufacturer Part #105130010000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Raised Face, Blind
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No