1 in. Brass 2 PC Ball Valve 250# FP x PRES
1 in. Brass 2 PC Ball Valve 250# FP x PRES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in