This product requires certification to purchase.

1 in. Copper Street Female Adapter

1 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAG
  • Item #43770
  • Manufacturer Part #9028750
3.2 out of 5 Customer Rating

1 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAG
  • Item #43770
  • Manufacturer Part #9028750
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • End Connections: FTG x Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
FPT
End Connections
Male Sweat x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-2/67 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Female Adapter
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.22
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
039923302489