This product requires certification to purchase.

1 in. Coupler PVC Quick-Fix Repair Coupling

1 in. Coupler PVC Quick-Fix Repair Coupling

  • Fast #
  • Part #DKRC429010
  • Item #2240146
  • Manufacturer Part #KRC429010
4.6 out of 5 Customer Rating

1 in. Coupler PVC Quick-Fix Repair Coupling

  • Fast #
  • Part #DKRC429010
  • Item #2240146
  • Manufacturer Part #KRC429010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Repair Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
1440 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
715253429101