1 in. CPVC Full Port Socket and NPT 230# Ball Valve
1 in. CPVC Full Port Socket and NPT 230# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
Documents
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- Handle Material:
- ABS
- Length:
- 6-3/50
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 70
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Pressure Class:
- 230#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve