This product requires certification to purchase.

1 in. CPVC Schedule 80 45° Elbow

1 in. CPVC Schedule 80 45° Elbow

  • Fast #
  • Part #CP80S4G
  • Item #88399
  • Manufacturer Part #059166
4.8 out of 5 Customer Rating

1 in. CPVC Schedule 80 45° Elbow

  • Fast #
  • Part #CP80S4G
  • Item #88399
  • Manufacturer Part #059166
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3615
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec 45° Elbow Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F-439
Application:
Chemical, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454591660