1 in. CPVC Schedule 80 90° Female Elbow
1 in. CPVC Schedule 80 90° Female Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2410-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Xirtec CPVC Schedule 80 90° Elbow Soc x Fpt
- Lower installation cost, easier handling
- Extended life
- Superior underground performance
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Potable water approved
- Exceptional temperature range
- Lower thermal conductivity
Documents
Specifications
- ASTM:
- ASTM F-441
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454591882