This product requires certification to purchase.

1 in. CPVC Standard Port Socket Weld 235# Ball Valve

1 in. CPVC Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2122010C
  • Item #1316541
  • Manufacturer Part #2122-010C
3.8 out of 5 Customer Rating

1 in. CPVC Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2122010C
  • Item #1316541
  • Manufacturer Part #2122-010C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1970
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
4-1/4 in
Material:
Plastic, Rubber
Material Type:
CPVC, EPDM, PTFE
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
235
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical
UL Listed:
No
UPC:
054211500521
Valve Body Material:
CPVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.54 lb