This product requires certification to purchase.

1 in. Extra Heavy Carbon Steel Weld Tee

1 in. Extra Heavy Carbon Steel Weld Tee

  • Fast #
  • Part #GWXTGW
  • Item #7201742
  • Manufacturer Part #GWXTGW
5 out of 5 Customer Rating

1 in. Extra Heavy Carbon Steel Weld Tee

  • Fast #
  • Part #GWXTGW
  • Item #7201742
  • Manufacturer Part #GWXTGW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No