1 in. FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal
1 in. FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- ISO:
- ISO 9001
- Length:
- 2-9/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211168899