This product requires certification to purchase.

1 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

1 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

  • Fast #
  • Part #S434010
  • Item #1118701
  • Manufacturer Part #434-010
4.6 out of 5 Customer Rating

1 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

  • Fast #
  • Part #S434010
  • Item #1118701
  • Manufacturer Part #434-010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FIPT x MIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Riser Extension
Length:
1-7/8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211162866