1 in. Threaded 150# 316 Stainless Steel Half Coupling
1 in. Threaded 150# 316 Stainless Steel Half Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 15400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- ISO:
- ISO 49
- Length:
- 22/25
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.126