This product requires certification to purchase.

1 in. FNPT Stainless Steel AUTOLOK Coupling

1 in. FNPT Stainless Steel AUTOLOK Coupling

  • Fast #
  • Part #O733DL10SB
  • Item #10385879
  • Manufacturer Part #733DL-10SB
5 out of 5 Customer Rating
Brand image

1 in. FNPT Stainless Steel AUTOLOK Coupling

  • Fast #
  • Part #O733DL10SB
  • Item #10385879
  • Manufacturer Part #733DL-10SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Autolok® patented arms - close just like a regular quick coupler but then lock themselves automatically
  • Spring-Ring™ finger rings - patented design keeps rings from getting trapped under the arms, making secure closing a snap, an easy tug on the rings release and open the coupling
  • Heavy duty construction
  • Guaranteed for life (GFL™ ) arms - if our exclusive Twin-Kam™ arms ever break, they are replaced free
  • Requires Certification

Documents


Specifications

End Connection 1:
Cam and Groove
End Connection 2:
FNPT
End Connections:
Cam and Groove x FNPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Coupler
Material:
Stainless Steel
Maximum Temperature:
220
Pressure - Maximum:
260 psi
Type:
O733DL10SB