This product requires certification to purchase.

1 in. FNPT x MNPT 90 Degree Brass Street Elbow

1 in. FNPT x MNPT 90 Degree Brass Street Elbow

  • Fast #
  • Part #IBRS9G
  • Item #459994
  • Manufacturer Part #X103-16
4.9 out of 5 Customer Rating

1 in. FNPT x MNPT 90 Degree Brass Street Elbow

  • Fast #
  • Part #IBRS9G
  • Item #459994
  • Manufacturer Part #X103-16
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Material: brass
  • Elbow Type: Street
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-16.15
ASME:
ASME B-16.15
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight, Street Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F
UPC:
671404068455