1 in. FPT Schedule 40 PVC Manifold Cap
1 in. FPT Schedule 40 PVC Manifold Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25All Sizes
Product Details
Product Details
- Fitting is manufactured Sch 40, grey material
- Broken bags / Broken boxes are prohibited
- Manifold System Components are O-ring sealed, do not use paste, dope or teflon tape
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 049811373736