This product requires certification to purchase.

1 in. FPT Schedule 80 PVC and EPDM Tank Adapter

1 in. FPT Schedule 80 PVC and EPDM Tank Adapter

  • Fast #
  • Part #S8172E010
  • Item #2179781
  • Manufacturer Part #8172E-010
5 out of 5 Customer Rating

1 in. FPT Schedule 80 PVC and EPDM Tank Adapter

  • Fast #
  • Part #S8172E010
  • Item #2179781
  • Manufacturer Part #8172E-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Tank Adapter
IAPMO Listed:
No
Length:
3-5/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211949382