This product requires certification to purchase.

1 in. Imported Copper Cap (1-1/8 in. OD)

1 in. Imported Copper Cap (1-1/8 in. OD)

1 in. Imported Copper Cap (1-1/8 in. OD)

  • Fast #
  • Part #GCCAPG
  • Item #7877523
  • Manufacturer Part #HL15-154-0150
3.6 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Sweat Connection
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
1-1/8 in
End Connection 1:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #NPCH617J
Item #8099124
4 out of 5 Customer Rating
Requires Certification
Part #MPF07011
Item #7342188
4 out of 5 Customer Rating
Requires Certification
Part #CBCCAPD
Item #440869
5 out of 5 Customer Rating
Requires Certification
Part #CDWVTCAPJ
Item #27378
3.8 out of 5 Customer Rating
Requires Certification
Part #CPLD
Item #285517
4.7 out of 5 Customer Rating
Requires Certification
Part #MPF07007
Item #7342231
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPF07011
Item #7342188
4 out of 5 Customer Rating
Requires Certification
Part #NPCH617J
Item #8099124
4 out of 5 Customer Rating
Requires Certification
Part #CDWVTCAPJ
Item #27378
3.8 out of 5 Customer Rating
Requires Certification
Part #CBCCAPD
Item #440869
5 out of 5 Customer Rating
Requires Certification
Part #CPLD
Item #285517
4.7 out of 5 Customer Rating
Requires Certification
Part #MPF07007
Item #7342231
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing