This product requires certification to purchase.

1 in. Insert Schedule 40 PVC Plug

1 in. Insert Schedule 40 PVC Plug

  • Fast #
  • Part #S1449010
  • Item #4486280
  • Manufacturer Part #1449-010
5 out of 5 Customer Rating

1 in. Insert Schedule 40 PVC Plug

  • Fast #
  • Part #S1449010
  • Item #4486280
  • Manufacturer Part #1449-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2609
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211160411