1 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow
1 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 200All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2104, ASTM D-2239, ASTM D-2609
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054211160312