1 in. IPS 200# Straight SDR 11 HDPE Molded 90 Degree Elbow
1 in. IPS 200# Straight SDR 11 HDPE Molded 90 Degree Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No