1 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

You last purchased this on
 

1 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

This product requires certification to purchase.
You last purchased this on
 

1 in. IPS SDR 9-17 HDPE Electrofusion Coupling with 4.7R Pin

  • Fast #
  • Part #PEI11E47RCG
  • Item #2234410
  • Manufacturer Part #5760024
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9