1 in. IPS x Butt Fusion MDPE 90 Degree Elbow
1 in. IPS x Butt Fusion MDPE 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM D-3035, ASTM F-714
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11