This product requires certification to purchase.

1 in. IPS x CTS CPVC Transition Adapter

1 in. IPS x CTS CPVC Transition Adapter

  • Fast #
  • Part #S4141010
  • Item #7113596
  • Manufacturer Part #4141-010
5 out of 5 Customer Rating

1 in. IPS x CTS CPVC Transition Adapter

  • Fast #
  • Part #S4141010
  • Item #7113596
  • Manufacturer Part #4141-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-5/32 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Tan
Fitting Type
Bushing
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
054211714201