1 in. IPS x Socket Fusion HDPE Coupling for PE2406 Pipe
1 in. IPS x Socket Fusion HDPE Coupling for PE2406 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 10All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Weight:
- 0.10