This product requires certification to purchase.

1 in. MIPT x Swivel Nut Schedule 40 PVC 90 Degree Manifold Elbow in Grey

1 in. MIPT x Swivel Nut Schedule 40 PVC 90 Degree Manifold Elbow in Grey

  • Fast #
  • Part #D306009
  • Item #1835023
  • Manufacturer Part #306-009
4.9 out of 5 Customer Rating

1 in. MIPT x Swivel Nut Schedule 40 PVC 90 Degree Manifold Elbow in Grey

  • Fast #
  • Part #D306009
  • Item #1835023
  • Manufacturer Part #306-009
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fitting is manufactured Sch 40, gray material
  • Broken bags / broken boxes are prohibited
  • Manifold system components are O-ring sealed, do not use paste, dope or Teflon tape
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
Swivel Nut
End Connections:
MPT x Swivel Nut
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
490811415542