1 in. MPT LDPE Cap
1 in. MPT LDPE Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4500All Sizes
Product Details
Product Details
- Protects pipe ends
- Keeps dirt and contaminants out of the pipe
- 14",16",18",20",24",30",36" & 42" have internal ribs for self ventilating and added impact protection
- Low-Density Polyethylene
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- UL Listed:
- No