This product requires certification to purchase.

1 in. MPT Schedule 40 PVC Plug

1 in. MPT Schedule 40 PVC Plug

  • Fast #
  • Part #SPE450010
  • Item #4486586
  • Manufacturer Part #450-010
5 out of 5 Customer Rating

1 in. MPT Schedule 40 PVC Plug

  • Fast #
  • Part #SPE450010
  • Item #4486586
  • Manufacturer Part #450-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Plug
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211192702