This product requires certification to purchase.

1 in. MPT SDR 11 HDPE Transition Fitting

1 in. MPT SDR 11 HDPE Transition Fitting

  • Fast #
  • Part #C65M010110TRTIB
  • Item #3289787
  • Manufacturer Part #65M010110TRTIB
5 out of 5 Customer Rating

1 in. MPT SDR 11 HDPE Transition Fitting

  • Fast #
  • Part #C65M010110TRTIB
  • Item #3289787
  • Manufacturer Part #65M010110TRTIB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Natural Gas, Plumbing, Pool and Spa, Gas, Waste, Irrigation, Geothermal
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Transition Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11