This product requires certification to purchase.

1 in. MPT x Barbed Plastic Adapter

1 in. MPT x Barbed Plastic Adapter

  • Fast #
  • Part #S1436010
  • Item #4486060
  • Manufacturer Part #1436-010
4.5 out of 5 Customer Rating

1 in. MPT x Barbed Plastic Adapter

  • Fast #
  • Part #S1436010
  • Item #4486060
  • Manufacturer Part #1436-010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2609, ASTM D-2104, ASTM D-2239, ASTM D1784
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
270 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054211105092