This product requires certification to purchase.

1 in. MPT x Socket Schedule 80 CPVC Adapter

1 in. MPT x Socket Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836010C
  • Item #4485919
  • Manufacturer Part #836-010C
4.7 out of 5 Customer Rating

1 in. MPT x Socket Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836010C
  • Item #4485919
  • Manufacturer Part #836-010C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Length:
2-5/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211168998