This product requires certification to purchase.

1 in. MPT x Socket Schedule 80 PVC Adapter

1 in. MPT x Socket Schedule 80 PVC Adapter

  • Fast #
  • Part #S836010
  • Item #4486288
  • Manufacturer Part #836-010
4.7 out of 5 Customer Rating

1 in. MPT x Socket Schedule 80 PVC Adapter

  • Fast #
  • Part #S836010
  • Item #4486288
  • Manufacturer Part #836-010
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Length:
1-23/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211167984