This product requires certification to purchase.

1 in. MPT x Socket Schedule 80 Transitional PVC Adapter with Brass Thread

1 in. MPT x Socket Schedule 80 Transitional PVC Adapter with Brass Thread

  • Fast #
  • Part #S836010BR
  • Item #7179977
  • Manufacturer Part #836-010BR
5 out of 5 Customer Rating

1 in. MPT x Socket Schedule 80 Transitional PVC Adapter with Brass Thread

  • Fast #
  • Part #S836010BR
  • Item #7179977
  • Manufacturer Part #836-010BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Weld
End Connections
MPT x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-15/16 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI B16.5
ASTM
ASTM D-1784, ASTM D-2467
FM Approved
No
IAPMO Listed
No
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UPC
054211209318