1 in. NPS 300# Bronze Seat Dart Black Malleable Union
1 in. NPS 300# Bronze Seat Dart Black Malleable Union
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 36 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Bronze, Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 690291033964