1 in. NPT 125# Cast Iron 45 Degree Elbow
1 in. NPT 125# Cast Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 35 Case: 70 Pallet: 2880-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Material: Cast Iron
- Rating: 125#
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 45
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- UPC:
- 690291943409