1 in. Plastic FNPT and Socket Weld 235# Ball Valve
1 in. Plastic FNPT and Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Also available in Spears® high purity, low extractable PVC material
- Interchangeable with all true union 2000 valves mates with union 2000 pipe unions
- High impact polypropylene handle
- Built-in handle lockout
- Schedule 80 full-bore design
- Strong, buttress thread union nuts
- Spears® Double O-ring Safe-T-Shear® Stem Design
- EPDM or FKM O-rings
- Spears® Safe-T-Blocked® seal carrier
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 3-5/8
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM, PTFE, Polypropylene
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 054211947821
- Valve Body Material:
- CPVC
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.77