1 in. Plastic Full Port Socket Weld x Threaded Ball Valve
1 in. Plastic Full Port Socket Weld x Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reversible PTFE seats
- Double O-Ring stem seals
- Easily actuated
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-11/25
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, Viton
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- Up to 70 Deg F
- UL Listed:
- No
- UPC:
- 610377327176
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve