This product requires certification to purchase.

1 in. PVC Schedule 40 90° Street Elbow

1 in. PVC Schedule 40 90° Street Elbow

  • Fast #
  • Part #P40SS9G
  • Item #51064
  • Manufacturer Part #PVC 02304 0800
4.7 out of 5 Customer Rating

1 in. PVC Schedule 40 90° Street Elbow

  • Fast #
  • Part #P40SS9G
  • Item #51064
  • Manufacturer Part #PVC 02304 0800
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    49  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Pressure
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
MPT
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Street Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942038787