1 in. PVC Schedule 80 Female Union with EPDM O-Ring
1 in. PVC Schedule 80 Female Union with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2160All Sizes
Product Details
Product Details
- Dark grey pipe and fittings with black ink print
- Intended for pressure use
- For use where systems will not exceed 140° F
- Available in 10 ft and 20 ft lengths
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Socket Weld x Female
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- Length:
- 2-11/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 611942114641