This product requires certification to purchase.

1 in. PVC Schedule 80 Van Stone Flange

1 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #P80VSSFG
  • Item #530375
  • Manufacturer Part #036346
5 out of 5 Customer Rating

1 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #P80VSSFG
  • Item #530375
  • Manufacturer Part #036346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 80 Vanstone Flange Soc with PVC Ring
  • Manufacturer may vary by location
  • Vanstone flange for PVC pipes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
MPT
End Connections
Flanged x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
4000 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.5
ASME
ASME B1.20.1, ASME B16.5
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2466, ASTM D-2467
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454990814