This product requires certification to purchase.

1 in. Safety Scraper

This product has been replaced by

Unger Silver 3 in. Rubber Sponge
Unger 1-1/2 in. Safety Scraper
Manufacturer Part #SR500

1 in. Safety Scraper

  • Fast #
  • Part #USR50
  • Item #6230888
  • Manufacturer Part #UNG SR50
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Unger Silver 3 in. Rubber Sponge
Unger 1-1/2 in. Safety Scraper
Manufacturer Part #SR500

1 in. Safety Scraper

  • Fast #
  • Part #USR50
  • Item #6230888
  • Manufacturer Part #UNG SR50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Locking blade sleeve
  • Retractable
  • Lanyard hole
  • Durable construction
  • Easy-to-replace no. 9 razor blades
  • Requires Certification

Specifications

Application:
Scraping
Blade Width (in):
1-1/2
Color Finish Name:
Silver
Material:
Steel
Tool Type:
Scraper
Width:
1-1/2