This product requires certification to purchase.

1 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

1 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP16LGE
  • Item #4278180
  • Manufacturer Part #GSSP16LGE
3.7 out of 5 Customer Rating

1 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP16LGE
  • Item #4278180
  • Manufacturer Part #GSSP16LGE
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No